Shop All Snow Blowers
Ariens
Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque
Mfr # 938032
Zoro # G7609262
product price: $940.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 21 in
- Auger Diameter 8 13/32 in
- Torque 9.5 ft-lb
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 938032
- Zoro # G7609262
- UPC # 751058036731
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 8 13/32 in |
Inlet Height | 12 in |
Wheel Width | 1 3/4 in |
Wheel Dia. | 7 1/2 in |
Width | 21" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 21 in |
Torque | 9.5 ft-lb |
Engine Brand | Ariens AX |
Displacement | 208 cc |
Stages | Single |
Drive Gears | 1 Forward |
Start Type | Electric/Recoil |
Drive Type | Auger |
Fuel Tank Capacity | 2.9 qt |
Engine Displacement | 208cc |
Number of Stages | Single |
Description
Snow Blower, 21 in Clearing Path, Auger Diameter 8 13/32 in, Inlet Height 12 in, 9.5 ft-lb Torque, Fuel Type Gas, Displacement 208 cc, Engine Brand Ariens AX, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Electric/Recoil, Fuel Tank Capacity 2.9 qt, Wheel Dia. 7 1/2 in, Wheel Width 1 3/4 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Wand, 4000 PSI, Metric, QD (99034000)
- SAFCO Sand Fill Ash Urn, Steel, 10"x20" High, Aluminum/Black (SAF9698BL)
- RAPALA X-Rap® Saltwater 4 Purple Chartreuse (SXR10PRCH)
- MTD Gear Asm-16/44T (917-04025A)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 11 in Auger Diameter, 9.5 ft-lb Torque (920025)
- ARIENS Deluxe Drift Cutters for Snow Blowers (72406900)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- ARIENS Power Brush, 25" Brush dia. (926088)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938024)
- ARIENS Shear Pin Kit for Snow Blowers (72100600)
- MTD MTD 7538903 Single Stage Snow Blower Paddle Kit (7538903)
- Ariens Snow Blowers