Shop All Snow Blowers
Ariens
Snow Blower, Gas, 18
Mfr # 93802600
Zoro # G906629241
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 18 in
- Auger Diameter 7 in
- Torque 4.1 lb-ft
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 93802600
- Zoro # G906629241
- UPC # 751058045511
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 7 in |
Wheel Dia. | 6 in |
Chute Turning Radius | 210 Degrees |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 18 in |
Torque | 4.1 lb-ft |
Engine Brand | Ariens AX |
Start Type | Recoil |
Drive Gears | 1 Forward |
Features | Clean to Pavement Technology, Quick-Collapse Handlebar and Lightweight for Easy Transportation, Small 18 in Footprint Storage |
Drive Type | Auger |
Auger Type | Reinforced Rubber |
Chute Rotation | Manual |
Stages | 1 |
Integrated Hand Warmers | No |
Description
Snow Blower, 18 in Clearing Path, Auger Diameter 7 in, 4.1 lb-ft Torque, Fuel Type Gas, Engine Brand Ariens AX, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Recoil, Wheel Dia. 6 in, Auger Type Reinforced Rubber, Chute Rotation Manual, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No, Features Clean to Pavement Technology, Quick-Collapse Handlebar and Lightweight for Easy Transportation, Small 18 in Footprint Storage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- KOHLER Gasoline Engine, 4 Cycle, 6.5 HP (PA-SH265-3011)
- ILC Replacement For CLUB CAR 105007403 (105007403)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- ARIENS Shear Pin Kit for Snow Blowers (72100600)
- ARIENS Sno-Thro Maintenance Kit for Snow Blowers (72101300)
- ARIENS Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926082)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921045)
- ARIENS Power Brush, 25" Brush dia. (926087)
- ARIENS Power Brush, 25" Brush dia. (926088)
- EARTHWISE 22-Inch 40-Volt Cordless Electric Snow Thrower (SN71022)
- Ariens Snow Blowers