Shop All Snow Blowers
This Product is Discontinued
Ariens
Snow Blower, Gas, 127 in-lb Torque (Discontinued)
Mfr # 920030
Zoro # G5502930
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel Type Gas
- Clearing Path 24 in
- Auger Diameter 11 in
- Torque 127 in-lb
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 920030
- Zoro # G5502930
- UPC # 751058045535
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 11 in |
Inlet Height | 20 in |
Wheel Width | 5 in |
Wheel Dia. | 15 in |
Chute Turning Radius | 205 Degrees |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 24 in |
Torque | 127 in-lb |
Engine Brand | Ariens AX |
Displacement | 223 cc |
Stages | 2 |
Start Type | Electric |
Drive Gears | 2 Reverse, 6 Forward |
Skid Shoe Type | Steel Reversible |
Fuel Tank Capacity | 1.5 qt |
Chute Rotation | 2.5x Quick Turn |
Lights | No |
Drive Type | Disc-O-Matic |
Features | Optional Drift Cutters, Standard One Hand Interlock, Standard Remote Deflector Control |
Auger Type | Steel Serrated |
Integrated Hand Warmers | No |
Chute Construction | Steel |
Description
Snow Blower, 24 in Clearing Path, Auger Diameter 11 in, Inlet Height 20 in, 127 in-lb Torque, Fuel Type Gas, Displacement 223 cc, Engine Brand Ariens AX, Drive Gears 2 Reverse, 6 Forward, Drive Type Disc-O-Matic, Stages 2, Start Type Electric, Fuel Tank Capacity 1.5 qt, Wheel Dia. 15 in, Wheel Width 5 in, Auger Type Steel Serrated, Chute Construction Steel, Chute Rotation 2.5x Quick Turn, Chute Turning Radius 205 Degrees , Integrated Hand Warmers No, Skid Shoe Type Steel Reversible, Lights No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.