Shop All Snow Blowers
Ariens
Snow Blower, 8" Clearing Path, Gas
Mfr # 93802700
Zoro # G507476695
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Clearing Path 18 in
- Auger Diameter 7 in
- Torque 4.1 lb-ft
- Engine Brand Ariens AX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 93802700
- Zoro # G507476695
- Country of Origin United States
- Category Snow Blowers
Dimensions
Auger Diameter | 7 in |
Inlet Height | 12 in |
Chute Turning Radius | 210 Degrees |
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Details
Item | Snow Blower |
Fuel Type | Gas |
Clearing Path | 18 in |
Torque | 4.1 lb-ft |
Engine Brand | Ariens AX |
Displacement | 99 cc |
Auger Type | Reinforced Rubber |
Lights | No |
Start Type | Electric |
Drive Type | Auger |
Fuel Tank Capacity | 1.4 gal |
Drive Gears | 1 Forward |
Chute Rotation | Manual |
Features | Clean to Pavement Technology, Lightweight, Quick-Collapse Handlebar, 18 in Storage Footprint |
Integrated Hand Warmers | No |
Stages | 1 |
Chute Construction | Plastic |
Description
Snow Blower, 18 in Clearing Path, Auger Diameter 7 in, Inlet Height 12 in, 4.1 lb-ft Torque, Fuel Type Gas, Displacement 99 cc, Engine Brand Ariens AX, Drive Gears 1 Forward, Drive Type Auger, Stages 1, Start Type Electric, Fuel Tank Capacity 1.4 gal, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Auger Type Reinforced Rubber, Chute Construction Plastic, Chute Rotation Manual, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No, Lights No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME Beef Shin Dog Bone 1.2Lb (801)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- ARIENS Power Brush, 25" Brush dia. (926088)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- ARIENS Snow Blower, Gas, 127 in-lb Torque (920029)
- ARIENS Compact Snow Blower Cover (72601400)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938033)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921046)
- SNOW JOE Snow Thrower Replacement For SJ619E (SJ619E-63.4)
- Ariens Snow Blowers