Shop All Lawn Mower Accessories
Ariens
Skid Shoe, Fits Ariens
Mfr # 02483859
Zoro # G7477821
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 6 21/64 in
- For Use With Snow Blowers
- For Use With Mfr. Model Number 916003, 916302, 916303, 920001, 920002, 920003, 920004, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920020, 920021, 920022
- Fits Brand Ariens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 02483859
- Zoro # G7477821
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Length | 6 21/64 in |
Details
Item | Skid Shoe |
Material | Steel |
For Use With | Snow Blowers |
For Use With Mfr. Model Number | 916003, 916302, 916303, 920001, 920002, 920003, 920004, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920020, 920021, 920022 |
Fits Brand | Ariens |
Application | Snow Removal |
Description
Skid Shoe, For Use With Mfr. Model Number 916003, 916003, 916003, 916003, 916003, 916003, 916302, 916303, 920001, 920001, 920001, 920002, 920003, 920003, 920004, 920006, 920006, 920007, 920007, 920010, 920010, 920012, 920012, 920013, 920013, 920013, 920013, 920013, 920013, 920013, 920013, 920013, 920014, 920014, 920014, 920014, 920014, 920014, 920014, 920015, 920015, 920016, 920020, 920020, 920021, 920021, 920021, 920021, 920021, 920021, 920021, 920021, 920021, 920022, 920022, 920022, 920022
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 24V Abl Halogen Flood Lamp (1130-24V)
- SENIX 58 Volt Max Cordless Brushless Leaf Blower, Battery and Charger Included (BLAX5-M)
- ENFORCER Bed Bug Spray, 14 oz Aerosol, For Bed Bugs/Dust Mites/Lice/Moths, PK12 (EBBK14)
- MTD Air Filtr Housing (951-14631)
- ARIENS Auger Cable Attachment, Fits Ariens (06900303)
- ARIENS V-Belt (07211500)
- ARIENS Modified Bolt, Fits Ariens (06200209)
- ARIENS Shear Bolts, Fits Ariens (72405900)
- ARIENS V-Belt Drive, Fits Ariens (07200627)
- ARIENS Shear Bolt and Nut, Fits Ariens (52100100)
- BRIGGS & STRATTON Kit, Driven Disc Assembly (7600109YP)
- Ariens Lawn Mower Accessories