Shop All Lawn Mower Accessories
Ariens
Skid Shoe, Fits Ariens
Mfr # 02483851
Zoro # G7478871
original price:
$26.90
11% off
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Snow Removal
- For Use With Mfr. Model Number 920304, 920305, 920306, 920309, 920310, 920313, 920314, 920315, 920320, 920324, 920327, 920400, 920401, 920402, 920403, 920404, 920405, 939301, 939302, 939400, 939401
- Fits Brand Ariens
- For Use With Snow Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 02483851
- Zoro # G7478871
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Length | 6 1/2 in |
Details
Item | Skid Shoe |
Material | Steel |
Application | Snow Removal |
For Use With Mfr. Model Number | 920304, 920305, 920306, 920309, 920310, 920313, 920314, 920315, 920320, 920324, 920327, 920400, 920401, 920402, 920403, 920404, 920405, 939301, 939302, 939400, 939401 |
Fits Brand | Ariens |
For Use With | Snow Blowers |
Description
Skid Shoe, For Use With Mfr. Model Number 920304, 920305, 920306, 920309, 920310, 920313, 920313, 920313, 920313, 920314, 920314, 920314, 920314, 920315, 920315, 920315, 920320, 920324, 920327, 920327, 920400, 920400, 920401, 920401, 920402, 920402, 920402, 920402, 920402, 920402, 920402, 920402, 920402, 920402, 920402, 920403, 920403, 920403, 920403, 920403, 920403, 920403, 920404, 920404, 920405, 939301, 939302, 939400, 939400, 939401, 939401, 939401, 939401, Fits Brand Ariens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- JONES STEPHENS Garden Hose Fitting, MH x MP, 3/4x1/2" (G20102)
- YARD BUTLER Hose Bib Extender (IHBE-6)
- TECUMSEH Control Assy Rpl 36683 36712 (36736)
- ARIENS Rear Wheel Replacement Kit (51115900)
- ARIENS V-Belt Drive, Fits Ariens (07200627)
- ARIENS V-Belt (07200116)
- ARIENS Auger Cable Attachment, Fits Ariens (06900303)
- ARIENS Shear Bolts, Fits Ariens (72405900)
- ARIENS Modified Bolt, Fits Ariens (06200209)
- MTD Lever & Knob Assy. (94832)
- Ariens Lawn Mower Accessories