Shop All Lawn Mower Accessories
Ariens
Scraper Blade, Fits Ariens
Mfr # 00396659
Zoro # G7473615
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Snow Blowers
- Material Steel
- Application Snow Removal
- Fits Brand Ariens
- For Use With Mfr. Model Number 920003, 920007, 920300, 920303, 920325, 932040, 932043, 932048, 932140, 932311, 932510, 939001, 939002, 939003, 939004, 939300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 00396659
- Zoro # G7473615
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Length | 20 in |
Details
Item | Scraper Blade |
For Use With | Snow Blowers |
Material | Steel |
Application | Snow Removal |
Fits Brand | Ariens |
For Use With Mfr. Model Number | 920003, 920007, 920300, 920303, 920325, 932040, 932043, 932048, 932140, 932311, 932510, 939001, 939002, 939003, 939004, 939300 |
Description
Scraper Blade, For Use With Mfr. Model Number 920003, 920003, 920007, 920007, 920300, 920303, 920303, 920325, 932040, 932043, 932043, 932048, 932140, 932311, 932311, 932510, 939001, 939002, 939003, 939003, 939004, 939300, 939300, Fits Brand Ariens, For Use With Snow Blowers, Application Snow Removal, Length 20 In., Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Garden Hoe, Long Fiberglass Handle (92353)
- RUPP MARINE Replacement Spreader Tips - 4 Pack - Black (03-1033-AS)
- RAID Wasp and Hornet Killer, 14 oz. (668006)
- BRUSHKING Handle, 18" (83RK16/18)
- ARIENS Shear Bolt and Nut, Fits Ariens (52100100)
- ARIENS Shear Bolts, Fits Ariens (72405900)
- ARIENS Auger Cable Attachment, Fits Ariens (06900303)
- ARIENS Rear Wheel Replacement Kit (51115900)
- ARIENS V-Belt (07211500)
- ARIENS V-Belt Drive, Fits Ariens (07200627)
- OREGON Square Magnum Gatorline .095 5 lb. Spool (22-095)
- Ariens Lawn Mowers & Accessories