Shop All Snow Blowers
This Product is Discontinued
Ariens
Power Brush Sweeper, Brush Dia. 25" (Discontinued)
Mfr # 926074
Zoro # G1725357
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Clearing Path 36 in
- Light Halogen Headlight
- Engine Kohler
- Adjustable Height Yes
- Brush Dia. 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 926074
- Zoro # G1725357
- UPC # 00751058044361
- Country of Origin United States
- Category Snow Blowers
Dimensions
Adjustable Height | Yes |
Brush Dia. | 25 in |
Details
Item | Power Brush Sweeper |
Clearing Path | 36 in |
Light | Halogen Headlight |
Engine | Kohler |
Features | 6 Forward and 2 Reverse Speeds |
Tires | 16 in x 6-1/2 in Directional Snow Tread |
Description
Power Brush Sweeper, Clearing Path 36 in, Features 6 Forward and 2 Reverse Speeds, Light Halogen Headlight, Tires 16 in x 6-1/2 in Directional Snow Tread
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.