Shop All Lawn Mower Accessories
Ariens
LH Auger Rake, Fits Ariens
Mfr # 52102600
Zoro # G7472495
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Snow Removal
- For Use With Mfr. Model Number 921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921024, 921027, 921028, 921031, 921034, 921038, 921050, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921319
- Material Steel
- Fits Brand Ariens
- For Use With Snow Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 52102600
- Zoro # G7472495
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Size | 24 in |
Details
Item | Left Hand Auger Rake |
Application | Snow Removal |
For Use With Mfr. Model Number | 921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921024, 921027, 921028, 921031, 921034, 921038, 921050, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921319 |
Material | Steel |
Fits Brand | Ariens |
For Use With | Snow Blowers |
Description
Left Hand Auger Rake, For Use With Mfr. Model Number 921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921024, 921027, 921028, 921031, 921034, 921038, 921050, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921319, Fits Brand Ariens, For Use With Snow Blowers, Application Snow Removal, Material Steel, Size 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Blade 4.25" , Short Shoulder (9076)
- RAPALA X-Rap® Magnum® 30 Yellow Fusilier UV (XRMAG30YFU)
- ENFORCER 16 oz. Aerosol Outdoor Only Wasp and Hornet Killer, PK12 (EWHIK16)
- TIMBER TUFF Logging Saw Horse (TMW-10)
- ARIENS V-Belt (07211500)
- ARIENS Rear Wheel Replacement Kit (51115900)
- ARIENS V-Belt Traction, Fits Ariens (07200631)
- ARIENS V-Belt (07200116)
- ARIENS V-Belt Attachment, Fits Ariens (07200608)
- ARIENS Shear Bolts, Fits Ariens (72405900)
- MTD Kit-Engine Pulley (753-0635)
- Ariens Lawn Mower Accessories