Shop All Lawn Mowers
Ariens
Lawn Mower, 21in Cutting Width, 1 gal Tank
Mfr # 91160900
Zoro # G708446947
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Self-Propelled
- Engine Brand Briggs and Stratton
- Engine Briggs and Stratton
- Fuel Tank Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 91160900
- Zoro # G708446947
- UPC # 751058048475
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Width | 2 3/8 in |
Front Wheel Dia. | 20 3/10 in |
Cutting Height | 2.5 to 10.2 in |
Rear Wheel Dia. | 25 2/5 in |
Front Wheel Width | 2 3/8 in |
Recommended Yard Size - Minimum | 1/4 acre |
Cutting Height Adjustment | Four-Point |
Recommended Yard Size - Maximum | 3/4 acre |
Minimum Cutting Height | 1 in |
Rear Wheel Diameter | 10 in |
Maximum Cutting Height | 4 in |
Front Wheel Diameter | 8 in |
Description
Gas-Powered Lawn Mower, Drive Type Self-Propelled, Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time Not Applicable, Recommended Yard Size - Maximum 3/4 acre, Recommended Yard Size - Minimum 1/4 acre, Cutting Height Adjustment Four-Point, Engine Brand Briggs and Stratton, Engine Displacement 163 cc, Start Type Recoil, CARB Compliant CARB Compliant, Power Source Gas-Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES Plastic Plant Labels (TC458M)
- JACKS IMPORTS Forged 14" Hoof Nipper (10242)
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- MTD Asm Guard & Blade (791-683274)
- AFTERMARKET 1342434C1 4-pc Gasket Set Fits Case Fits International Harvester 1700 1737 (CKS053GK)
- AFTERMARKET 2-pc Jumper Cable Ends (BCW90-0039)
- MAKITA Lawn Mower Kit w/ 4 Batt, Self Propelled (XML11CT1)
- EGO Walk Behind Mower, with Charger/Battery (LM2101)
- AFTERMARKET 160469A1 New Pin Fits Case-IH International Harvester Backhoe Model 9030B (BAN90-0131)
- MTD 21 31 SP LWN Mower (12AVA2BM766)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- Ariens Lawn Mowers