Shop All Lawn Mowers
Ariens
Lawn Mower, 21 in Cutting W, 1 gal Tank
Mfr # 91161400
Zoro # G008447026
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Self-Propelled
- Engine Brand Briggs and Stratton
- Engine Briggs and Stratton
- Cutting Height 2.5 to 10.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 91161400
- Zoro # G008447026
- UPC # 751058048482
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Cutting Height | 2.5 to 10.2 in |
Rear Wheel Dia. | 25 2/5 in |
Front Wheel Dia. | 20 3/10 in |
Front Wheel Width | 2 3/8 in |
Rear Wheel Width | 2 3/8 in |
Recommended Yard Size - Maximum | 3/4 acre |
Rear Wheel Diameter | 25 3/8 in |
Recommended Yard Size - Minimum | 1/4 acre |
Minimum Cutting Height | 1 in |
Front Wheel Diameter | 20 5/16 in |
Maximum Cutting Height | 4 in |
Cutting Height Adjustment | Five-Point |
Description
Gas-Powered Lawn Mower, Drive Type Self-Propelled, Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time Not Applicable, Recommended Yard Size - Maximum 3/4 acre, Recommended Yard Size - Minimum 1/4 acre, Cutting Height Adjustment Five-Point, Engine Brand Briggs and Stratton, Engine Displacement 190 cc, Start Type Recoil, CARB Compliant CARB Compliant, Power Source Gas-Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Cordless Blower with 20V Lithium Ion Rechargeable Battery and Charger (LIBLKIT20)
- FLASH FURNITURE Blue Padded Reclining Stadium Chair with Armrests (FV-FA090-BL-GG)
- RV DESIGNER RV Designer E397 Clearance Light With Fleetwood Design - Amber (E397)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- MTD 11AA2SD766 WalkBehind Push Mower, 140 cc Engine Displacement, 21 in W Cutting, Recoil Start (11A-B2BM766/MR766)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- AFTERMARKET 15079714 Front Windshield Glass For Volvo Industrial L350 G Series (CAH40-0093)
- ECHO Lawn Mower, 56 V, Lithium-Ion (DLM-2100SPBT)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- AFTERMARKET 12V Relay Solenoid Switch (AM53945)
- Ariens Lawn Mowers