Shop All Lawn Mowers
Ariens
Lawn Mower, 21 in Cutting W, 1 gal Tank
Mfr # 91160700
Zoro # G808447004
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21 in
- Drive Type Push
- Engine Brand Briggs and Stratton
- Engine Briggs and Stratton
- Rear Wheel Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 91160700
- Zoro # G808447004
- UPC # 751058048451
- Country of Origin United States
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Width | 2 3/8 in |
Cutting Height | 2.5 to 10.2 in |
Front Wheel Width | 2 3/8 in |
Rear Wheel Dia. | 25 2/5 in |
Front Wheel Dia. | 20 3/10 in |
Rear Wheel Diameter | 25 3/8 in |
Recommended Yard Size - Maximum | 1/2 acre |
Cutting Height Adjustment | Two-Point |
Recommended Yard Size - Minimum | 1/4 acre |
Maximum Cutting Height | 4 in |
Front Wheel Diameter | 20 5/16 in |
Minimum Cutting Height | 1 in |
Description
Gas-Powered Lawn Mower, Drive Type Push, Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Side, Speed Settings Variable, Sound Level Not Applicable, Run Time Not Applicable, Recommended Yard Size - Maximum 1/2 acre, Recommended Yard Size - Minimum 1/4 acre, Cutting Height Adjustment Two-Point, Engine Brand Briggs and Stratton, Engine Displacement 150 cc, Start Type Recoil, CARB Compliant CARB Compliant, Power Source Gas-Powered, Maximum Cutting Height 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- SNOWEX 18 cu ft Resin Salt Box, Yellow (74051)
- MTD Arm Rest Kit -High (759-04252)
- IK SPRAYERS Multi Pro 9 Sprayer (82672)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- FISKARS StaySharp Max Reel Mower, 18" (362050-1002)
- AFTERMARKET 1379 Wire Rope Clamp 3/4" 19mm For Universal Products (OTK20-0318)
- AFTERMARKET 1359408 Long Twin Tiger Tooth Fits Caterpillar Industrial Model J400 (BUT90-0016)
- SWISHER ACQUISITION, INC Swisher FCE11544BS 11.5 HP 44 Deck Trailmower W/Briggs & Stratton Engine (CA Compliant) (FCE11544BS)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- CRAFTSMAN Corded 3-in-1 Lawn Mower, 13A, 20 (CMEMW213)
- Ariens Lawn Mowers