Shop All Lawn Mower Blades & Attachments
Ariens
Dual Blade Replacement Kit, 21" L, 2" W
Mfr # 71107700
Zoro # G708446992
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.13 in
- Center Hole 7/8 in
- Blade Type Dual
- Length 21 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 71107700
- Zoro # G708446992
- UPC # 751058048987
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 in |
Width | 2 in |
Center Hole Diameter | 7/8 in |
Details
Item | Blade Replacement Kit |
Thickness | 0.13 in |
Center Hole | 7/8 in |
Blade Type | Dual |
For Use With | 21 in Ariens Razor Walk-Behind Mowers |
Includes | Blade |
Product Type | LaserEdge Replacement Kit |
Description
Blade Replacement Kit, Compatible Mower Not Applicable, Blade Type Dual, Center Hole Diameter 7/8 in, Width 2 in, Length 21 in, Product Type LaserEdge Replacement Kit, For Use With 21 in Ariens Razor Walk-Behind Mowers, Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 22 ft 5 mil Tarp, Blue, Polyethylene (BT-1222-X)
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- GARDENISED Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs (QI003712)
- OREGON Mower Blade (195-039)
- MTD Spindle Asm-Blade (918-04426)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5173-S 302-620 (362-620)
- A & I PRODUCTS BLADE-MOWER, XHT, 17-7/8", 5/8 1" x2.98" x17.8" (A-B1HS1003)
- STENS New 330-501 Hi-Lift Blade For John Deere 737, 757, 777, 797, 997 And 7-Iron, 4210 And 4410 (330-501)
- STENS Lawn Mower Blade, 21-1/2 In. L (345421)
- AFTERMARKET 02964824 CW Lift 1838 Long Blade for Alamo Rotary Cutters (MOQ20-0017)
- STENS Rolled Hi-Lift Blade 310-102 For Bobcat 32061A (310-102)
- Ariens Lawn Mowers & Accessories