Shop All Snow Blowers
Ariens
Deluxe Drift Cutters for Snow Blowers
Mfr # 72406900
Zoro # G3499553
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 921013, 921022, 921023, 921031
- Width 5 in
- Height 5 in
- Length 25 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 72406900
- Zoro # G3499553
- UPC # 751058017594
- Country of Origin United States
- Category Snow Blowers
Dimensions
Width | 5 in |
Height | 5 in |
Length | 25 in |
Details
Item | Snow Blower Parts & Accessories |
For Use With | 921013, 921022, 921023, 921031 |
Color | Orange |
Material | Steel |
Description
Slicer Bar Kit, For Use With 921013, 921022, 921023, 921031, Material Steel, Orange, Height 5 in, Length (In.) 25, Length 25 in, Width (In.) 5, Width 5 in, Height (In.) 5, Fits Nos. 5XPT8, 5XPT9, 10G175, 10G176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT PERMTX-LOCKT 80902 Vinyl & Leather Repair Kit (P13-80902)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Open Bar Holder (N235-309)
- STENS Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450 (340-450)
- KOHLER Reed Breather (220379-S)
- ARIENS Sno-Thro Maintenance Kit for Snow Blowers (72101300)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- ARIENS 2-Stage Snow Blower Cover (72601500)
- ARIENS Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926082)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926083)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938024)
- BRIGGS & STRATTON Belt, Fits Brand Briggs and Stratton (1739338YP)
- Ariens Snow Blowers