Shop All Snow Blowers
Ariens
Compact Snow Thro Shear Pin Kit (3-Pack)
Mfr # 73203900
Zoro # G3708634
original price:
$14.09
9% off
Not eligible for select promotions
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ariens Compact Snow Blowers
- Height 3/10 in
- Length 12 in
- Width 9 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 73203900
- Zoro # G3708634
- UPC # 751058026190
- Country of Origin United States
- Category Snow Blowers
Dimensions
Height | 3/10 in |
Length | 12 in |
Width | 9 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Snow Blower Parts & Accessories |
For Use With | Ariens Compact Snow Blowers |
Material | Steel |
Includes | (3) 1/4-20 x 1-1/2 in Shear Bolts and 3 Nuts |
Color | Gold |
Accessory Type | Shear Bolt Kit |
Description
Shear Bolt Kit, For Use With Ariens Compact Snow Blowers, Material Steel, Gold, Height 3/10 in, Length (In.) 12, Length 12 in, Width (In.) 9-1/2, Width 9 1/2 in, Depth (In.) 12, Height (In.) 3/10, Includes (3) 1/4-20 x 1-1/2 in Shear Bolts and 3 Nuts, Dia. (In.) 3/10, Fits Ariens Compact Snow Throwers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- MOUNT-IT Collapsible Milk Crate Set of 3 (WI-3003)
- PELICAN Marine Chest Cooler, White/Gray, Cap.30qt. (IM30QT)
- CARGO MAXX Tricot Red Flag 18x18 w/2 grommets (122-10028)
- ARIENS Snow Blower, Gas, 24 (92003200)
- ARIENS Snow Blower, Gas, 32 in Clearing Path, 16 in Auger Diameter, 27.1 ft-lb Torque (926082)
- ARIENS 11 oz. Non-Stick Snow Blower Spray (707090)
- ARIENS Deluxe Drift Cutters for Snow Blowers (72406900)
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921045)
- ARIENS Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (938024)
- SHOWA ATLAS Snow Blower Glove Large (460L-09.RT)
- Ariens Snow Blowers