Shop All Lawn Mower Blades & Attachments
Ariens
Blade Replacement Kit, 21" L, 2-3/4" W
Mfr # 71107500
Zoro # G308446965
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.13 in
- Center Hole 7/16 in
- Blade Type Standard
- Length 21 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariens
- MFR # 71107500
- Zoro # G308446965
- UPC # 751058048710
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 in |
Width | 2 3/4 in |
Center Hole Diameter | 7/16 in |
Details
Item | Blade Replacement Kit |
Thickness | 0.13 in |
Center Hole | 7/16 in |
Blade Type | Standard |
For Use With | 21 in Ariens Razor Walk-Behind Mowers |
Includes | 1 standard replacement blade PN#04544400 |
Product Type | Razor Blade Replacement Kit |
Description
Blade Replacement Kit, Compatible Mower Not Applicable, Blade Type Standard, Center Hole Diameter 7/16 in, Width 2 3/4 in, Length 21 in, Product Type Razor Blade Replacement Kit, For Use With 21 in Ariens Razor Walk-Behind Mowers, Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- NATURES WAY GLASS GRAVITY HUMMINGBIRD FEEDER (TGF1)
- KOHLER Cap, Fuel Assembly (17 173 49-S)
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 06-S)
- OREGON Mower Blade (91-440)
- BRIGGS & STRATTON Mower Blade (7026691BZYP)
- OREGON Oregon Mower Blade, 20" (94-079)
- A & I PRODUCTS BLADE-MOWER, 18", 5/8", HL 18" x2.5" x0.33" (A-B1BC1205)
- SUNBELT BLADE-MOWER, 16-1/4", 5/8", MULCH 16.25" x2.5" x0.29" (A-B1EM1815)
- OREGON Oregon Mower Blade, 30" (97-330)
- MTD Spindle Asm-Blade (918-04426)
- Ariens Lawn Mower Blades & Attachments