Shop All Lawn Mower Accessories
Ariens
Auger Rake, Fits Ariens
Mfr # 53213100
Zoro # G7482575
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in
- Material Steel
- Application Snow Removal
- For Use With Mfr. Model Number 916003, 916302, 916303, 920001, 920002, 920003, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920017, 920020, 920021, 920022, 920300, 920301, 920302, 920303, 920304, 920305, 920306, 920307, 920308, 920309, 920310, 920311, 920312, 920313, 920314, 920315, 920316, 920317, 920318, 920320, 920321, 920324, 920325, 920326, 920400, 920401, 920402, 920403, 920404, 920405, 932037, 932038, 932039, 932040, 932041, 932042, 932043, 932044
- For Use With Snow Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariens
- MFR # 53213100
- Zoro # G7482575
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Size | 24 in |
Details
Item | Auger Rake |
Material | Steel |
Application | Snow Removal |
For Use With Mfr. Model Number | 916003, 916302, 916303, 920001, 920002, 920003, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920017, 920020, 920021, 920022, 920300, 920301, 920302, 920303, 920304, 920305, 920306, 920307, 920308, 920309, 920310, 920311, 920312, 920313, 920314, 920315, 920316, 920317, 920318, 920320, 920321, 920324, 920325, 920326, 920400, 920401, 920402, 920403, 920404, 920405, 932037, 932038, 932039, 932040, 932041, 932042, 932043, 932044 |
For Use With | Snow Blowers |
Fits Brand | Ariens |
Description
Auger Rake, For Use With Mfr. Model Number 916003, 916302, 916303, 920001, 920002, 920003, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920017, 920020, 920021, 920022, 920300, 920301, 920302, 920303, 920304, 920305, 920306, 920307, 920308, 920309, 920310, 920311, 920312, 920313, 920314, 920315, 920316, 920317, 920318, 920320, 920321, 920324, 920325, 920326, 920400, 920401, 920402, 920403, 920404, 920405, 932037, 932038, 932039, 932040, 932041, 932042, 932043, 932044
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Low-Lift Blade, 18" L, 2.5" W (91-235)
- SIMPSON Pressure Washer Pump oil (7106737)
- SNOW JOE Pet Friendly Premium Ice Melt | 20-LBS | Safe for Paws (MELT20PET)
- JED POOL TOOLS Floating Brominator (10-453)
- ARIENS Shear Bolt and Nut, Fits Ariens (52100100)
- ARIENS V-Belt Drive, Fits Ariens (07200627)
- ARIENS V-Belt (07200116)
- ARIENS Modified Bolt, Fits Ariens (06200209)
- ARIENS Auger Cable Attachment, Fits Ariens (06900303)
- ARIENS Rear Wheel Replacement Kit (51115900)
- MAKITA Right Shoulder Harness Strap, PDC1200A01 (162848-9)
- Ariens Lawn Mowers & Accessories