Shop All Steel Toe Shoes
Ariat
Work Shoes, 6, B, Tan, Composite, PR
Mfr # 10023035
Zoro # G3369462
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole No
- Conductive No
- Outsole Material Rubber
- Max. Heat Rating 572 Degrees F
- Footwear Style Loafer Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023035
- Zoro # G3369462
- UPC # 889359528041
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Height | 2 1/2 in |
Size | 6 |
Heel Height | 1 in or Greater |
Footwear Width | B |
Footwear Size | 6 |
Width | B |
Overall Height | 2 1/2 in |
Size (PRINT) | 6 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Light Brown, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 10023035
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Liquid Nitrogen Do Not Touch Extremely Cold, Landscape (OS-DS-P-1014-L-1422)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 469L50 (469L50)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477483)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MGN)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- ARIAT Athletic Shoe, EE, 8, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 11, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 9, Gray, PR (10040319)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 7, E Width (4085BLK070)
- TINGLEY Tingley® Flite Safety Toe Work Shoe, Black, Size 7 (27211.07)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (484072)
- Ariat Foot Protection