Shop All Steel Toe Shoes
Ariat
Work Shoes, 6-1/2, B, Tan, Composite, PR
Mfr # 10023035
Zoro # G3369377
product price: $129.95
/pr
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Puncture Resistant Insole No
- Predominant Footwear Color Tan
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Footwear Style Loafer Shoe
- Removable Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023035
- Zoro # G3369377
- UPC # 889359528058
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Height | 2 1/2 in |
Heel Height | 1 in or Greater |
Footwear Width | B |
Size | 6 1/2 |
Footwear Size | 6 1/2 |
Width | B |
Overall Height | 2 1/2 in |
Size (PRINT) | 6 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Light Brown, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 10023035
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto 868-00 Knee Pad Gelite Hard Shell Textured Cover, Gel Insert, Dual Straps, Button Closure (86800000000)
- BUFFALO Oil Only 3"X10Ft Sock, PK12, PK12 (90977)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8742)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- ARIAT Athletic Shoe, EE, 8, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 9, Gray, PR (10040319)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- ARIAT Work Shoes, 6, B, Tan, Composite, PR (10023035)
- ARIAT Athletic Shoe, EE, 11, Black, PR (10040283)
- PUMA SAFETY SHOES Work Shoe, Stl, 7.5, BLK, PR (642855)
- TIMBERLAND PRO Athletic Shoe, W, 12, Black, PR (TB1A5NZP001)
- Ariat Foot Protection