Shop All Composite Toe Boots and Shoes
Ariat
Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR
Mfr # 10011976
Zoro # G1150717
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof No
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10011976
- Zoro # G1150717
- UPC # 884849584538
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | B |
Height | 4 in |
Heel Height | 1 in or Greater |
Footwear Size | 8 1/2 |
Overall Height | 4 in |
Width | B |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 10011976
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- HUBBELL GAI-TRONICS Strobe Light, Aluminum/Plastc, Blue, 120VAC (540-001)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Amber Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19894)
- ARIAT Work Boots, Composite, Womens, 8, C, Black, PR (10011976)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- ARIAT Work Boots, Womens, 7-1/2, C, Slip On, Blk, PR (10011976)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Western Boot, B, 11, Brown, PR (10035774)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 7, Black, PR (MIDCLBR-7-4E)
- Ariat Foot Protection