Shop All Composite Toe Boots and Shoes
Ariat
Work Boots, Womens, 6-1/2, C, Slip On, Blk, PR
Mfr # 10011976
Zoro # G9126476
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof No
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10011976
- Zoro # G9126476
- UPC # 884849626610
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | C |
Heel Height | 1 in or Greater |
Height | 4 in |
Footwear Size | 6 1/2 |
Overall Height | 4 in |
Width | C |
Size (PRINT) | 6 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 10011976
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (4T227)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, M, PR (19K976)
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C30)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- ARIAT Work Boots, Composite, Womens, 7, C, Black, PR (10011976)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- ARIAT 6-Inch Work Boot, M, 7, Brown, PR (10033995)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Ariat Foot Protection