Shop All Composite Toe Boots and Shoes
Ariat
Work Boots, Composite, Womens, 10, B, Blk, PR
Mfr # 10011976
Zoro # G1150699
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof No
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10011976
- Zoro # G1150699
- UPC # 884849584569
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | B |
Height | 4 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 |
Width | B |
Overall Height | 4 in |
Size (PRINT) | 10 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 10011976
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Carbon Dioxide Detector, 4-1/2 in H (CD-6G)
- INCOM FloorMarkingTape, L, Red, 6inLx2inW, PK25 (LM110R)
- 5.11 TDU Belt, Black, XL (59552)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- ARIAT Work Boots, Womens, 6-1/2, C, Slip On, Blk, PR (10011976)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- ARIAT Work Boots, Composite, Womens, 8, C, Black, PR (10011976)
- ARIAT Size 8 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- ARIAT Size 12 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Western Boot, D, 9, Brown, PR (10016265)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 115)
- Ariat Foot Protection