Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
Womens FR Stretch Canvas Jacket, Gray, L
Mfr # 10032844
Zoro # G602567786
product price: $269.95
/ea
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Lining Material Fleece
- Includes Hood Yes
- Maximum Chest Size 40 in
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032844
- Zoro # G602567786
- UPC # 192904421491
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 1/2 in |
Size | L |
Size - Body Type | Regular |
Length | 29 1/4 in |
Description
ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Women's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, M (10032844)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- ARIAT FR Stretch Canvas Jacket, Gray, L (10027865)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR Insulated Waterproof Jacket, Black, XL (10018144)
- MAGID SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL (OR1836-XXL)
- Ariat Arc Flash and Flame Resistant Clothing