Shop All Hoodies and Sweatshirts
Ariat
Womens FR Pullover Hoodie, Women's, S
Mfr # 10032833
Zoro # G101981595
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 10 oz
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
- Maximum Chest Size 35 in
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032833
- Zoro # G101981595
- UPC # 192904421866
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Maximum Chest Size | 35 in |
Sleeve Length | 31 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 28 in |
Sleeve Length Type | Long |
Minimum Waist Size | 27 in |
Size - Body Type | Regular |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Women's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Womens FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 35 in, Maximum Waist Size 28 in, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Data Cards, 3"x1-3/4", 10/BG, Black 12PK (BVCFM2630)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHXL002500)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- OCCUNOMIX Occunomix Hooded Sweatshirt (LUX-SWT3HZ-YL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL REG)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- Ariat Workwear and Protective Clothing