Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Pullover Hoodie, Women's, 2XL
Mfr # 10032833
Zoro # G401985057
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 10 oz
- ATPV Rating 22 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10032833
- Zoro # G401985057
- UPC # 192904421903
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Size - Body Type | Regular |
Maximum Chest Size | 47 in |
Sleeve Length | 32 1/2 in |
Minimum Waist Size | 38 in |
Minimum Chest Size | 45 in |
Sleeve Length Type | Long |
Maximum Waist Size | 40 in |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Women's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Womens FR Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 47 in, Maximum Waist Size 40 in, Minimum Chest Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Henley Longsleeve Tee, Gray, 2XL (10013519)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- MUTUAL INDUSTRIES Cl2 Orange Lime Solid Durable Fr 3X (89800-0-106)
- Ariat Workwear and Protective Clothing