Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, XS, 26/31
Mfr # 10026006
Zoro # G401942173
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 26 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10026006
- Zoro # G401942173
- UPC # 889359791285
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XS |
Maximum Waist Size | 26 in |
Womens Size | 2 |
Minimum Waist Size | 26 in |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 31 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Women's |
Features | Embroidery Back Pocket Detail, Hand Finishing, Quick Drying |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Classic Fit |
Moisture-Wicking | Yes |
Pant Type | Jeans |
Arc Flash PPE Category | 2 |
Waist Rise | Mid Rise |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
High-Visibility | No |
ATPV Rating | 14 cal/sq cm |
Jean Wash | Stone |
Insulated for Cold Conditions | No |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 31 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 26 in, Minimum Waist Size 26 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size XS, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 6, 1 PR (STAGHVPN-6)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 9 (700419)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- ARIAT Relaxed Fit FR Jeans, Men's, 44/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- ARIAT FR Carpenter Jeans, Men's, S, 29/32 (10017262)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- Ariat Flame Resistant & Arc Flash Pants