Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, XS, 26/31
Mfr # 10016176
Zoro # G501935860
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 26 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G501935860
- UPC # 884849906576
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XS |
Maximum Waist Size | 26 in |
Minimum Waist Size | 26 in |
Womens Size | 2 |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 31 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Classic Fit |
Insulated for Cold Conditions | No |
High-Visibility | No |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
ANSI Class | Not Rated |
Jean Wash | Classic Blue |
Leg Fit | Boot Cut |
Waist Rise | Mid Rise |
ATPV Rating | 20 cal/sq cm |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 31 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 26 in, Minimum Waist Size 26 in, Pant Fit Classic Fit, Pant Type Jeans, Size XS, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 2, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- JACKSON SAFETY H2O Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 26 dB, M, Blue, 100 Pairs (13822)
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x32 (10014450)
- ARIAT Relaxed Basic Stretch Boot Cut, 36" x "32 (10020812)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- ARIAT Stretch Canvas Straight Leg, 40" x "30 (10027705)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- Ariat Flame Resistant & Arc Flash Pants