Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, XS, 25/30
Mfr # 10026006
Zoro # G701935738
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 25 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026006
- Zoro # G701935738
- UPC # 889359791278
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XS |
Maximum Waist Size | 25 in |
Womens Size | 0 |
Minimum Waist Size | 25 in |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 31 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Women's |
Features | Embroidery Back Pocket Detail, Hand Finishing, Quick Drying |
Standards | NFPA 70E/ NFPA 2112 |
Leg Fit | Boot Cut |
Waist Rise | Mid Rise |
Insulated for Cold Conditions | No |
ATPV Rating | 14 cal/sq cm |
Pant Fit | Classic Fit |
Arc Flash PPE Category | 2 |
High-Visibility | No |
ANSI Class | Not Rated |
Moisture-Wicking | Yes |
Pant Type | Jeans |
Jean Wash | Stone |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 31 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 25 in, Minimum Waist Size 25 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size XS, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM RTK/WHMIS/SDS Centre Board Kit, 20x15 In (ZRS349)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 11 (SST16 11)
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- ARIAT Womens FR Jean, Women's, XS (10026006)
- ARIAT FR Carpenter Jeans, Men's, L, 35/30 (10017262)
- ARIAT Loose Fit FR Jeans, Men's, M, 34x34 (10014450)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- Ariat Arc Flash and Flame Resistant Clothing