Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, XL, 34/35
Mfr # 10016176
Zoro # G801935621
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 34 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G801935621
- UPC # 884849906835
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 34 in |
Womens Size | 18 |
Minimum Waist Size | 34 in |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 35 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
Waist Rise | Mid Rise |
Pant Type | Jeans |
ATPV Rating | 20 cal/sq cm |
Jean Wash | Classic Blue |
Insulated for Cold Conditions | No |
High-Visibility | No |
Pant Fit | Classic Fit |
Leg Fit | Boot Cut |
ANSI Class | Not Rated |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 35 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Pant Fit Classic Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 18, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Airline Hose, 100 ft. L, 3/8" Inside dia. (996100)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0323BY)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46115)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026003)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- ARIAT Relaxed Fit FR Jeans, Men's, 50 (10012555)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023467)
- ARIAT Stretch Canvas Straight Leg, 40" x "30 (10027705)
- COAXSHER Wildland Fire Pants, 2XL, 32 in. Inseam (FC203 XXL32)
- Ariat Arc Flash and Flame Resistant Clothing