Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, XL, 34/33
Mfr # 10016176
Zoro # G201935887
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 34 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G201935887
- UPC # 884849906736
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Womens Size | 18 |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 33 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
Jean Wash | Classic Blue |
Waist Rise | Mid Rise |
Insulated for Cold Conditions | No |
High-Visibility | No |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
Leg Fit | Boot Cut |
Pant Fit | Classic Fit |
ATPV Rating | 20 cal/sq cm |
ANSI Class | Not Rated |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Pant Fit Classic Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 18, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Pallet Jack, Floor Sign, Industrial Stre, PALLETJACK24 (PALLETJACK24)
- BRADY Bilingual Sign, Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos (122400)
- HONEYWELL UVEX Stealth Safety Goggles, Clear HydroShield Anti-Fog/Anti-Scratch Lens, Clear/Gray Frame (S3960HS)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC510XL-09)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- ARIAT Stretch Coltrane Straight Leg, 32" x "30 (10036687)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- Ariat Flame Resistant & Arc Flash Pants