Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, Women's, XS
Mfr # 10026006
Zoro # G701954333
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 25 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026006
- Zoro # G701954333
- UPC # 889359791384
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XS |
Maximum Waist Size | 25 in |
Minimum Waist Size | 25 in |
Womens Size | 0 |
Size (Max. Waist x Inseam) | 25 in x 33 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 25 in, Minimum Waist Size 25 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size XS, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- VIKING Open Road 150D Suit - Green (2900G-XXXL)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4080-XXL (11))
- BONDHUS NUT DRIVER 10MM HOLLOW SHAFT (BH38476)
- ARIAT Womens FR Jean, XS, 25/30 (10026006)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- ARIAT Loose Fit FR Jeans, Men's, M, 30x32 (10014450)
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10019623)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Loose Fit FR Jeans, Men's, M, 30x34 (10014450)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- Ariat Workwear and Protective Clothing