Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, Women's, XL
Mfr # 10026006
Zoro # G601935821
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 34 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026006
- Zoro # G601935821
- UPC # 889359791476
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | XL |
Maximum Waist Size | 34 in |
Minimum Waist Size | 34 in |
Womens Size | 18 |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 33 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Women's |
Features | Embroidery Back Pocket Detail, Hand Finishing, Quick Drying |
Standards | NFPA 70E/ NFPA 2112 |
Pant Fit | Classic Fit |
ANSI Class | Not Rated |
Moisture-Wicking | Yes |
ATPV Rating | 14 cal/sq cm |
Jean Wash | Stone |
Leg Fit | Boot Cut |
Pant Type | Jeans |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
High-Visibility | No |
Waist Rise | Mid Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228050)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Royal Blue (313029)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x33 (10014450)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT FR Carpenter Jeans, Men's, L, 35/30 (10017262)
- Ariat Arc Flash and Flame Resistant Clothing