Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, Women's, S
Mfr # 10016176
Zoro # G501935679
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 27 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G501935679
- UPC # 884849906767
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 27 in |
Minimum Waist Size | 27 in |
Womens Size | 4 |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 35 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
ATPV Rating | 20 cal/sq cm |
Pant Type | Jeans |
Leg Fit | Boot Cut |
Jean Wash | Classic Blue |
Insulated for Cold Conditions | No |
High-Visibility | No |
Pant Fit | Classic Fit |
Arc Flash PPE Category | 2 |
Waist Rise | Mid Rise |
ANSI Class | Not Rated |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 35 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 27 in, Minimum Waist Size 27 in, Pant Fit Classic Fit, Pant Type Jeans, Size S, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 4, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Work Boots, Comp, Brw, 12W, PR (IA0195)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M, 32/34 (10023466)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, S (10026003)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- Ariat Flame Resistant & Arc Flash Pants