Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, Women's, L
Mfr # 10016176
Zoro # G601942041
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 33 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G601942041
- UPC # 884849906729
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 33 in |
Minimum Waist Size | 33 in |
Womens Size | 16 |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 33 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
High-Visibility | No |
Pant Fit | Classic Fit |
ATPV Rating | 20 cal/sq cm |
Insulated for Cold Conditions | No |
Leg Fit | Boot Cut |
Arc Flash PPE Category | 2 |
ANSI Class | Not Rated |
Waist Rise | Mid Rise |
Jean Wash | Classic Blue |
Pant Type | Jeans |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 33 in, Minimum Waist Size 33 in, Pant Fit Classic Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 16, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (3716GXS)
- 3M Safety Glasses, IR 5.0 Anti-Fog (SF650AS)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- LYLE Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U6-1044-RA_10X7)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x36 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, 3XL, 48/30 (10023466)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x36 (10014450)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- Ariat Workwear and Protective Clothing