Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, S, 27/35
Mfr # 10026006
Zoro # G001935834
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 27 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026006
- Zoro # G001935834
- UPC # 889359791513
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 27 in |
Womens Size | 4 |
Minimum Waist Size | 27 in |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 35 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Women's |
Features | Embroidery Back Pocket Detail, Hand Finishing, Quick Drying |
Standards | NFPA 70E/ NFPA 2112 |
Leg Fit | Boot Cut |
Pant Type | Jeans |
Moisture-Wicking | Yes |
Arc Flash PPE Category | 2 |
Pant Fit | Classic Fit |
High-Visibility | No |
ATPV Rating | 14 cal/sq cm |
Insulated for Cold Conditions | No |
Jean Wash | Stone |
ANSI Class | Not Rated |
Waist Rise | Mid Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 35 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 27 in, Minimum Waist Size 27 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size S, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antifatigue Mat, Black, 5 ft. L x 3 ft. W, Nitrile, Diamond Plate Surface Pattern, 5/8" Thick (38ZA91)
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- NMC Danger Electrical Equipment Sign, D433AB (D433AB)
- ARIAT Womens FR Jean, Women's, XL (10026006)
- ARIAT Stretch Canvas Straight Leg, 33" x "32 (10027709)
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Womens FR Jean, L, 31/31 (10016176)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- Ariat Flame Resistant & Arc Flash Pants