Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, M, 29/31
Mfr # 10026006
Zoro # G701935769
product price: $124.95
/ea
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 29 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026006
- Zoro # G701935769
- UPC # 889359791315
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 29 in |
Womens Size | 8 |
Minimum Waist Size | 29 in |
Size (Max. Waist x Inseam) | 29 in x 31 in |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 31 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 29 in, Minimum Waist Size 29 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- KLEENGUARD Breath Parti Protect Apron Univ Tie Back WHT 100/Cs (36550)
- SCRUB ZONE Scrub Pants, XL, Gray, Unisex (85221)
- ARIAT Loose Fit FR Jeans, Men's, 30x42 (10014450)
- ARIAT Loose Fit FR Jeans, Men's, M, 32x32 (10014450)
- ARIAT Stretch Basic Straight Leg, 33" x "30 (10041118)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10017226)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- Ariat Workwear and Protective Clothing