Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, L, 32/33
Mfr # 10016176
Zoro # G901935934
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 32 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G901935934
- UPC # 884849906712
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 32 in |
Womens Size | 14 |
Minimum Waist Size | 32 in |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 33 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
High-Visibility | No |
Pant Type | Jeans |
ATPV Rating | 20 cal/sq cm |
ANSI Class | Not Rated |
Jean Wash | Classic Blue |
Pant Fit | Classic Fit |
Leg Fit | Boot Cut |
Arc Flash PPE Category | 2 |
Waist Rise | Mid Rise |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Pant Fit Classic Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 14, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Tricot Red Flag 18x18 w/36in Dowel (122-10007)
- STRANCO Die-Cut Refl. Letter Label, C, 4In H, PK5 (DWR-4-C-5)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- CONDOR Glove Bag, 12" L, Tan (4AJ28)
- ARIAT Womens FR Jean, XS, 25/30 (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- ARIAT FR Carpenter Pants, Men's, L, 38/30 (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL, 44/38 (10012555)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10034648)
- CARHARTT Pants, Blue, Cotton, 38 x 36 In. (FRB100-DNM 38 36)
- Ariat Flame Resistant & Arc Flash Pants