Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, L, 31/31
Mfr # 10026006
Zoro # G301935695
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 31 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10026006
- Zoro # G301935695
- UPC # 889359791339
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 31 in |
Womens Size | 12 |
Minimum Waist Size | 31 in |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 31 in |
Fabric Weight | 11 oz |
Color | Blue |
Gender | Women's |
Features | Embroidery Back Pocket Detail, Hand Finishing, Quick Drying |
Standards | NFPA 70E/ NFPA 2112 |
Leg Fit | Boot Cut |
Insulated for Cold Conditions | No |
Moisture-Wicking | Yes |
Waist Rise | Mid Rise |
Arc Flash PPE Category | 2 |
ATPV Rating | 14 cal/sq cm |
Pant Fit | Classic Fit |
Pant Type | Jeans |
High-Visibility | No |
Jean Wash | Stone |
ANSI Class | Not Rated |
Includes Cargo Pocket | No |
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 31 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 31 in, Minimum Waist Size 31 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473F27 (473F27)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length (5AD18)
- MSA SAFETY Hard Hat Suspension, V-Gard, L, 4pt.Pinlock (492566)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD YEL)
- ARIAT Relaxed Fit FR Jeans, Men's, 3XL (10012552)
- ARIAT FR Carpenter Pants, Men's, M, 34/30 (10019623)
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- ARIAT FR Carpenter Jeans, Men's, S, 31/30 (10017262)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- Ariat Arc Flash and Flame Resistant Clothing