Shop All Flame Resistant & Arc Flash Pants
Ariat
Womens FR Jean, L, 31/31
Mfr # 10016176
Zoro # G401935786
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 12.5 oz
- Maximum Waist Size 31 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10016176
- Zoro # G401935786
- UPC # 884849906620
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 31 in |
Minimum Waist Size | 31 in |
Womens Size | 12 |
Details
Item | Womens FR Jean |
Material Trade Name | Denim |
Inseam | 31 in |
Fabric Weight | 12.5 oz |
Color | Blue |
Gender | Women's |
Features | Fashion Back Pocket Detail |
Standards | NFPA 70E/ NFPA 2112 |
Insulated for Cold Conditions | No |
Jean Wash | Classic Blue |
Arc Flash PPE Category | 2 |
Pant Type | Jeans |
ANSI Class | Not Rated |
Waist Rise | Mid Rise |
High-Visibility | No |
Pant Fit | Classic Fit |
ATPV Rating | 20 cal/sq cm |
Leg Fit | Boot Cut |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 31 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 31 in, Minimum Waist Size 31 in, Pant Fit Classic Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 12, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-5-G-10)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (FP-N-200-XL-BLE)
- CARHARTT Short Sleeve Henley, Black, M (K84-BLK MED REG)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Navy, 870-01 (870-01)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's (10019623)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL (10023466)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's (10017262)
- Ariat Flame Resistant & Arc Flash Pants