Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Crew Longsleeve Tee, Violet, 2XL
Mfr # 10025379
Zoro # G501976115
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10025379
- Zoro # G501976115
- UPC # 889359741549
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Waist Size | 38 in |
Maximum Chest Size | 47 in |
Maximum Waist Size | 40 in |
Sleeve Length | 32 1/2 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 45 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Red, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 47 in, Maximum Waist Size 40 in, Minimum Chest Size 45 in, Minimum Waist Size 38 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIZARD Wizard 11044 Turbo Cut; 32 Oz. (WIZ-11044)
- RADIANS Radians® FP43 Resistor® II NRR 27 dB Reusable Corded Soft Earplugs, 100/Box (FP43)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- ARIAT Flame-Resistant Shirt, Navy, L (10019062)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- Ariat Flame Resistant & Arc Flash Shirts