Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Crew Longsleeve Tee, Tan, M
Mfr # 10031020
Zoro # G401976086
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10031020
- Zoro # G401976086
- UPC # 192904205831
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Maximum Chest Size | 37 in |
Minimum Chest Size | 36 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Waist Size | 29 in |
Maximum Waist Size | 30 in |
Sleeve Length | 31 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Tan, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 36 in, Minimum Waist Size 29 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD45)
- VESTIL Cylinder Storage Stand (SACR-2)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/8M)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- Ariat Flame Resistant & Arc Flash Shirts