Ariat

Womens FR Crew Longsleeve Tee, Blue, XS


product price: $74.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XS
  • Color Blue
  • Fabric Weight 6 oz
  • ATPV Rating 8.7 cal/sq cm
  • Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XS
Minimum Chest Size 33 in
Size - Body Type Regular
Minimum Waist Size 25 in
Sleeve Length 30 1/2 in
Sleeve Length Type Long
Maximum Waist Size 26 in
Maximum Chest Size 33 in

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Blue, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 33 in, Maximum Waist Size 26 in, Minimum Chest Size 33 in, Minimum Waist Size 25 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.