Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Crew Longsleeve Tee, Blue, S
Mfr # 10031021
Zoro # G901976104
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10031021
- Zoro # G901976104
- UPC # 192904205886
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Size - Body Type | Regular |
Maximum Chest Size | 35 in |
Sleeve Length Type | Long |
Minimum Waist Size | 27 in |
Sleeve Length | 31 in |
Maximum Waist Size | 28 in |
Minimum Chest Size | 34 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Blue, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 35 in, Maximum Waist Size 28 in, Minimum Chest Size 34 in, Minimum Waist Size 27 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 8, PR (644103-8)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bell Shape, 32 DB, 100 Pairs, Orange PK (C200FO)
- BERNE Coverall, Deluxe, Insulated, Small, Regular (I417)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10019015)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- ARIAT Flame-Resistant Shirt, Navy, S (10018816)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- Ariat Flame Resistant & Arc Flash Shirts