Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Button Down Shirt, White, XS
Mfr # 10027850
Zoro # G001935674
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027850
- Zoro # G001935674
- UPC # 889359961619
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XS |
Maximum Chest Size | 33 in |
Minimum Waist Size | 25 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Sleeve Length | 30 1/2 in |
Maximum Waist Size | 26 in |
Minimum Chest Size | 33 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 33 in, Maximum Waist Size 26 in, Minimum Chest Size 33 in, Minimum Waist Size 25 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1491)
- NEVS Label, Saline Flush 5/16" x 1-1/4" Green w/Black (SANTW-0120)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- CONDOR Life Jacket, 4XL/7XL Size, Col. Orange (45MP83)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT Flame-Resistant Shirt, Red, M (10015945)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- Ariat Workwear and Protective Clothing