Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Button Down Shirt, White, S
Mfr # 10027850
Zoro # G201935627
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027850
- Zoro # G201935627
- UPC # 889359961626
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Chest Size | 35 in |
Minimum Chest Size | 34 in |
Sleeve Length | 31 in |
Maximum Waist Size | 28 in |
Minimum Waist Size | 27 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 35 in, Maximum Waist Size 28 in, Minimum Chest Size 34 in, Minimum Waist Size 27 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- Ariat Workwear and Protective Clothing