Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Button Down Shirt, Blue, XS
Mfr # 10027854
Zoro # G201935696
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027854
- Zoro # G201935696
- UPC # 889359961893
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XS |
Size - Body Type | Regular |
Minimum Chest Size | 33 in |
Sleeve Length | 30 1/2 in |
Minimum Waist Size | 25 in |
Maximum Waist Size | 26 in |
Maximum Chest Size | 33 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Snap, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 33 in, Maximum Waist Size 26 in, Minimum Chest Size 33 in, Minimum Waist Size 25 in, Neck Style Collar, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-710-5PK (HWL-535-710-5PK)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- Ariat Flame Resistant & Arc Flash Shirts