Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Button Down Shirt, Blue, M
Mfr # 10027854
Zoro # G101942138
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027854
- Zoro # G101942138
- UPC # 889359961916
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 31 1/2 in |
Maximum Chest Size | 37 in |
Size - Body Type | Regular |
Minimum Waist Size | 29 in |
Sleeve Length Type | Long |
Minimum Chest Size | 36 in |
Maximum Waist Size | 30 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Snap, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 36 in, Minimum Waist Size 29 in, Neck Style Collar, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 6' Double Leg Flex Lanyard + 2 Rebar-hooks & 1 Snaphook (6504)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- PIP Hardcap A1 Bump Cap, Hi-Vis Orange (282-ABR170-OR)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT Flame-Resistant Shirt, Red, M (10015945)
- ARIAT Flame-Resistant Shirt, Blue, L (10027886)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Grey, XL (ZFI404-XL)
- Ariat Arc Flash and Flame Resistant Clothing