Shop All Flame Resistant & Arc Flash Shirts
Ariat
Womens FR Button Down Shirt, Blue, 2XL
Mfr # 10027854
Zoro # G301935749
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027854
- Zoro # G301935749
- UPC # 889359961947
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length Type | Long |
Minimum Waist Size | 38 in |
Minimum Chest Size | 45 in |
Sleeve Length | 32 1/2 in |
Size - Body Type | Regular |
Maximum Waist Size | 40 in |
Maximum Chest Size | 47 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Snap, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 47 in, Maximum Waist Size 40 in, Minimum Chest Size 45 in, Minimum Waist Size 38 in, Neck Style Collar, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25G)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT Flame-Resistant Shirt, Red, M (10015945)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- Ariat Workwear and Protective Clothing