Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
Womens FR 1/4 Zip, Women's, 2XL
Mfr # 10032841
Zoro # G602203394
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fabric Weight 10 oz
- Standards CAT 2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
- ATPV Rating 22 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10032841
- Zoro # G602203394
- UPC # 192904421965
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Maximum Waist Size | 40 in |
Size - Body Type | Regular |
Sleeve Length | 32 1/2 in |
Minimum Waist Size | 38 in |
Minimum Chest Size | 45 in |
Maximum Chest Size | 47 in |
Sleeve Length Type | Long |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Zippered Chest Pocket, Closure Type 1/4 Zip, Gender Women's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, Womens FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 47 in, Maximum Waist Size 40 in, Minimum Chest Size 45 in, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W825)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- TOUGH DUCK Surveyor Safety Vest, S31311-RED-XL (S31311)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Full Zip Hoodie, Men's, L (10023979)
- ARIAT FR 1/4 Zip, Men's, L (10027924)
- ARIAT FR Insulated Canvas Jacket, Navy, XL (10032956)
- ARIAT FR Insulated Waterproof Jacket, Black, 4XL (10018144)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023979)
- Ariat Arc Flash and Flame Resistant Clothing