Shop All Composite Toe Boots and Shoes
Ariat
Western Boot, EE, 9 1/2, Brown, PR
Mfr # 10016265
Zoro # G810113324
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Bruin Brown
- Width EE
- Size 9 1/2
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10016265
- Zoro # G810113324
- UPC # 884849924853
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Width | EE |
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1307 (GHS1307)
- PIG PIG Spill Kit, Universal, Yellow (45300)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG36-25)
- ARIAT Size 8 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, C, 6, Black, PR (10040324)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Work Boots, Composite, Womens, 8, C, Black, PR (10011976)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- ARIAT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- MUCK BOOT CO MUCK Chore Farm 6in Chelsea Bt Size 7.5 Wide (CCLP-900)
- Ariat Composite Toe Boots and Shoes